Beli harga wire rope 12mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PP Rope (Tali Tambang Pp)Deskripsi:Produk ini juga sering disebut dengan Tali Tambang PPatribut:
- Material: polypropylene
- Color: White
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO PP Ropeatribut:
- Count: 4
- Length (m): 300
- Mass (kg): 1
- Material: PP (Polypropylene)
- Specifications: Made in An ISO 9001 Authorized Factory
- Thickness (phi mm): 4
- Cerro Polyester Kernmantle RopeDeskripsi:Produk ini juga merupakan tali yang dibangun dengan inti interior (thekern) yang dilindungi oleh selubung luar anyaman (mantel) yang dirancang untuk mengoptimalkan kekuatan, daya tahan, dan fleksibilitas. serat inti memberikan kekuatan tarik tali, sementara selubung melindungi inti dari abrasi saat digunakan. Tali karmantel ini memiliki bahan Polyester.
- monotaro PP Rope (Tali Tambang Pp)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polypropylene
- Color: White
- Length (m): 300
- Package Weight (g): 780
- Thickness (Ø mm): 5
- Yutaka Make Polyethylene Ropeatribut:
- Color: Green
- Material: Polyethylene (PE)
- Length (m): 200
- Wire Diameter (mm): 3
- Yutaka Make Homp RopeDeskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Color: Brown
- Packaging: Strapped
- Material: Linen
- TRUSCO Sign RopeDeskripsi:Use:For land readjustment as a safety sign. Around the danger zone.atribut:
- Material: Polyethylene
- Purpose of Use: Restricted access/Indication of danger zone.
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- TRUSCO Easy RopeDeskripsi:Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- TRUSCO Tali Katun Tipe Three Stroke (Tali Katun)atribut:
- Color: White
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- TRUSCO Hemp Rope (Three Strand Type)Deskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Color: Tea
- Material: Hemp
- Packing: Band Kakemaki
Daftar Harga harga wire rope 12mm Terbaru February 2026
| monotaro PP Rope (Tali Tambang Pp) | Rp31.900 |
| TRUSCO PP Rope | Rp189.900 |
| Cerro Polyester Kernmantle Rope | Rp2.899.900 |
| monotaro PP Rope (Tali Tambang Pp) | Rp159.900 |
| YUTAKAMAKE Tali Nilon | Rp87.900 |
| Yutaka Make Polyethylene Rope | Rp319.900 |
| Yutaka Make Homp Rope | Rp499.900 |
| TRUSCO Sign Rope | Rp209.900 |
| TRUSCO Steel Wire | Rp109.900 |
| TRUSCO Easy Rope | Rp289.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































/82P102233290-8.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Cerro%20Polyester%20Kernmantle%20Rope/nmP104624850-1.jpg)
/P101563558-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Tali%20Tambang%20Safety/TRUSCO%20Sign%20Rope/P101000553-1.jpg)


/P102068489-1.jpg)
/P101000541-1.jpg)
/5lP101571201-12.jpg)
/P102051559-1.jpg)
/P102121627-1.jpg)
/P101000554-1.jpg)